This product requires certification to purchase.

3/4 in. Bronze Male No Kink Hose Bibb

PROFLO®

3/4 in. Bronze Male No Kink Hose Bibb

  • Fast #
  • Part #PFX109FC
  • Item #7515650
  • Manufacturer Part #PFX109FC
5 out of 5 Customer Rating
Brand image
PROFLO®

3/4 in. Bronze Male No Kink Hose Bibb

  • Fast #
  • Part #PFX109FC
  • Item #7515650
  • Manufacturer Part #PFX109FC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hose bibb
  • For use on heating applications
  • Includes bronze nut and elbow
  • Max Pressure: 125 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Pressure - Maximum
125 psi
Valve Size
3/4 in
Characteristics & Features
Handle Material
Zinc Alloy
Material
Bronze
No Kink
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
781889339312