3/4 in. Sweat Brass Economy Straight Stop and Waste Valve
3/4 in. Sweat Brass Economy Straight Stop and Waste Valve
Product Details
Product Details
- FIP connection
- Low cracking pressure: 1/2 psi
- Operating pressure: 400 WOG
- Soft NBR seat for bubble tight shut off
- Stainless steel springs with neoprene O-ring seal
- Brass construction
- Spring Loaded
- Not for use at or below ground level
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- GSA Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 3-61/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-29/40
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889000144
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- NBR
- Valve Size:
- 3/4 in
- Valve Type:
- Stop & Waste Valve