This product requires certification to purchase.

3/4 x 3 in. Alloy Steel Grade B7 Double Hex Head Nut and Stud

PROFLO®

3/4 x 3 in. Alloy Steel Grade B7 Double Hex Head Nut and Stud

  • Fast #
  • Part #B7SDHNFM
  • Item #501316
  • Manufacturer Part #75C300RST7/W2N
4.5 out of 5 Customer Rating
Brand image
PROFLO®

3/4 x 3 in. Alloy Steel Grade B7 Double Hex Head Nut and Stud

  • Fast #
  • Part #B7SDHNFM
  • Item #501316
  • Manufacturer Part #75C300RST7/W2N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-193 Grade B7
Clean Bagged:
No
Drive Type:
Hex
Grade:
B7
Length:
3 in
Material:
Alloy Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
3/4 in