This product requires certification to purchase.

3/4 x 7 in. Double Hex Nut and Stud

PROFLO®

3/4 x 7 in. Double Hex Nut and Stud

  • Fast #
  • Part #B7SDHNFW
  • Item #501325
  • Manufacturer Part #75C700RST7/W2N
4.5 out of 5 Customer Rating
Brand image
PROFLO®

3/4 x 7 in. Double Hex Nut and Stud

  • Fast #
  • Part #B7SDHNFW
  • Item #501325
  • Manufacturer Part #75C700RST7/W2N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Grade:
B7
Length:
7
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
3/4 in
Thread Length:
7