3/8 in. Compression Lavatory Nose in Brass
3/8 in. Compression Lavatory Nose in Brass
Product Details
Product Details
- Nosepiece is soldered onto a copper tube to make faucet riser
- Mates with 3/8" copper tubing
- Fitting Size: 3/8"
- Color/Finish: Polished chrome
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889286685