This product requires certification to purchase.

3/8 in. FIPS x Compression Knob Angle Supply Stop Valve in Polished Chrome

PROFLO®

3/8 in. FIPS x Compression Knob Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #PFXAT22C
  • Item #3877485
  • Manufacturer Part #PFXAT22C
3.9 out of 5 Customer Rating
Brand image
PROFLO®

3/8 in. FIPS x Compression Knob Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #PFXAT22C
  • Item #3877485
  • Manufacturer Part #PFXAT22C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 6600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass angle stop valve with multi-turn knob handle
  • 3/8 in. x 3/8 in. FIP x compression end connections
  • Machined in one piece from extruded brass bar stock
  • CUPC approved
  • Operating pressure 125 psi maximum
  • Operating temperature 40 to 160° F
  • ASME A112.18.1
  • NSF 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Compression
End Connections
FPT x Compression
Valve Size
3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Knob
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Angle
Valve Operator
Knob Handle
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Pressure - High
125
Temperature Range
40 to 160 Deg F
Warranty & Product Information
ANSI
ANSI 372-2016, ANSI 61-2018
ASME
ASME A112.18.1-2005
CSA Certified
CSA B125.1-05
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2018
NSF Certified
Yes
Recommended Valve Application
Residential
UL Listed
No
UPC
781889201442