This product requires certification to purchase.

3/8 in. Flare Brass Short Nut

PROFLO®

3/8 in. Flare Brass Short Nut

  • Fast #
  • Part #PFSRFNFC
  • Item #5053082
  • Manufacturer Part #PFSRFNFC
5 out of 5 Customer Rating
Brand image
PROFLO®

3/8 in. Flare Brass Short Nut

  • Fast #
  • Part #PFSRFNFC
  • Item #5053082
  • Manufacturer Part #PFSRFNFC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Designed for use with aluminum, copper, brass and welded steel tubing that can be flared
  • Recommended for higher pressures than those covered by compression fittings
  • Forged, 1-piece brass body
  • Flare end has 18 threads
  • Max Temperature: 250°F
  • ANSI B1.20.1;ANSI 372
  • NSF 372
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fits Pipe Size
3/8 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Straight, Short, Flared Nut
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Origin
Domestic
UPC
781889287170