3 - 4 in. Hub PVC Drain Base
3 - 4 in. Hub PVC Drain Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed from PVC
- Width 1/2" primer tap
- Overall Height: 5 in
- End Connection Size: 3 in or 4 in
- Connection Type: Pipe Fit
- Adjustable Barrel Assembly
Specifications
- ASME:
- ASME A112.18.2 2015
- ASTM:
- ASTM D-2665
- Drain Component Type:
- Drain Base
- Drain Type:
- General Purpose Drain
- Fits Pipe Size:
- 3 in - 4 in
- Height:
- 5
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UL Listed:
- No