This product requires certification to purchase.

3-3/16 in. Brass One-Hole Waste & Overflow Face Plate in Bronze

PROFLO®

3-3/16 in. Brass One-Hole Waste & Overflow Face Plate in Bronze

  • Fast #
  • Part #PF631ORB
  • Item #7936182
  • Manufacturer Part #PF631ORB
3.3 out of 5 Customer Rating
Brand image
PROFLO®

3-3/16 in. Brass One-Hole Waste & Overflow Face Plate in Bronze

  • Fast #
  • Part #PF631ORB
  • Item #7936182
  • Manufacturer Part #PF631ORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 7776
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One hole plate with screw
  • Brass construction
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3-3/16 in
Length
2 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Brass
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889372166