3 in. Plastic Hub Backwater Valve
3 in. Plastic Hub Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 84-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- End Connection: Hub, Socket
- Fits SCH 40 pipe
- Easy maintenance and inspection
- Do not install vertically
- Material: ABS
Recommended Accessories
Specifications
- ANSI:
- ANSI 14 2016A
- ASME:
- ASME A112.14.1 2003(R17)
- BAA Compliant:
- No
- CSA Certified:
- CSA B181.1, CSA B181.2
- End Connection 1:
- Hub
- End Connection 2:
- Socket Weld
- End Connections:
- Hub x Socket Weld
- Height:
- 6
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14 2016A
- NSF Certified:
- Yes
- Schedule Class:
- 40
- UL Listed:
- No
- UPC:
- 781889180327
- Valve Size:
- 3 in
- Valve Type:
- Backwater Valve
- Width:
- 7-3/8