3 in. Threaded Cast Iron Cleanout
3 in. Threaded Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Construction Material: Cast Iron / Metal
- Fits Pipe Size(s): 3 in
- Outlet Type (Connection): Threaded
- Drain Base Height: 3-9/16 in
- Drain Base Width: 3 in
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Shape:
- Round
- Drain Base Height:
- 3-9/16
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Outlet Type:
- Threaded
- Plug Diameter:
- 2-1/2
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- PFT383RH
- UPC:
- 781889024041