3 in. ABS Snap Inlet Cleanout Accessory in White
3 in. ABS Snap Inlet Cleanout Accessory in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Construction Material: Plastic / ABS
- Fits Pipe Size(s): 3 in
- Outlet Type (Connection): Push On
- Drain Base Height: 1-1/2 in
- Drain Base Width: 3 in
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- ABS
- Cover Shape:
- Round
- Drain Base Height:
- 1-1/2
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 3
- Fits Pipe Size:
- 3 in
- Outlet Type:
- Push On
- Plug Diameter:
- 3
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov