3 in. Black Rubber Test Cap
3 in. Black Rubber Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 24 Pallet: 984-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Heavy duty rubber cap with stainless steel clamp
- Used to test cast iron or SCH 40 pipe
- Allows testing of flow and drainage of water
- Versatile one-piece unit including hose bibb
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Clamp
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 781889141168