3 in. Black Rubber Test Cap
3 in. Black Rubber Test Cap
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 100 Pallet: 3200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Must install with torque wrench not exceeding 60 in-lbs
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Test Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889002827