3 in. Brass FIPS Check Valve
3 in. Brass FIPS Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The swing check valves can be installed on a horizontal pipeline with the body vertical or they may be installed on vertical piping as long as the flow arrow on the body points upward
- Not for potable use
- Not for use at or below ground level
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 14-2016
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Height:
- 6-1/50
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-10/13
- Material:
- Brass
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 781889000632
- Valve Body Material:
- Cast Brass
- Valve Disc Material:
- Cast Brass
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve