This product requires certification to purchase.

3 in. Push On Plastic White Cleanout

PROFLO®

3 in. Push On Plastic White Cleanout

  • Fast #
  • Part #PF42805
  • Item #657264
  • Manufacturer Part #42805
3.9 out of 5 Customer Rating
Brand image
PROFLO®

3 in. Push On Plastic White Cleanout

  • Fast #
  • Part #PF42805
  • Item #657264
  • Manufacturer Part #42805
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Construction Material: Plastic / PVC
  • Fits Pipe Size(s): 3 in
  • Outlet Type (Connection): Push On
  • Drain Base Height: 1-1/2 in
  • Drain Base Width: 3 in
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-1991
Adjustable:
No
Cover Color Finish:
White
Cover Material:
Plastic
Cover Shape:
Round
Drain Base Height:
1-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
3 in
Fits Pipe Size:
3 in
Outlet Type:
Threaded
Plug Included:
No