3 in. PVC Backwater Sleeve Kit Only
3 in. PVC Backwater Sleeve Kit Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1080-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sleeve kit
- Includes ring for valve and lid for SDR pipe (by others)
- Material: PVC
- CSA B181.1
Specifications
- Brand Model Compatibility:
- PF42852WS Backwater Valve
- CSA Certified:
- CSA B181.1
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Product Type:
- Sleeve Kit
- UPC:
- 781889180341
- Valve Size:
- 3 in