3 in. Stainless Steel Access Cover
3 in. Stainless Steel Access Cover
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200 Pallet: 20000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24 ga
- Stainless steel construction
- Includes 1/4 in x 2-1/4 in screw
Specifications
- Diameter:
- 3 in
- Gauge (metal):
- 24 ga
- Material:
- Stainless Steel
- Panel Door Plate Type:
- Access Cover
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in
- UPC:
- 781889031315