3 in. Threaded Bronze/Brass Cleanout
3 in. Threaded Bronze/Brass Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Pipe Size(s): 3 in
- Outlet Type (Connection): Threaded
- Construction Material: Brass / Metal
- Tapped 5/16" all the way through
- Drain Base Width: 3 in
- Not for pressure applications
Specifications
- Adjustable:
- No
- Cover Shape:
- Round
- Drain Base Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- MA Approved -:
- No
- Outlet Type:
- Threaded
- Plug Included:
- Yes
- WaterSense Labeled:
- No