3 in. Trap Primer Adapter
3 in. Trap Primer Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Material of construction: ABS or PVC
- Cuts down on installation time
- One piece design with pre-installed LF brass compression fitting
- Can be rotated in 360 degree direction prior to cementing in order to accept water line from any direction
Documents
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665
- Diameter:
- 5/8
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Number of Connections:
- 2
- Product Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889681459