This product requires certification to purchase.

3 in. Vinyl Pipe Hanger

PROFLO®

3 in. Vinyl Pipe Hanger

  • Fast #
  • Part #PF220M
  • Item #69094
  • Manufacturer Part #220
4.9 out of 5 Customer Rating
Brand image
PROFLO®

3 in. Vinyl Pipe Hanger

  • Fast #
  • Part #PF220M
  • Item #69094
  • Manufacturer Part #220
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-piece, galvanized steel compression gasket
  • For use with hub and spigot cast iron pipe and fittings
  • Multi-tite design
  • Neoprene construction
  • Conforms to ASTM C564
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Coating
Vinyl, Galvanized
Material
Steel
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM C-564
Product Type
Pipe Hanger
UPC
781889078471