3 Way Shower ARM Diverter Brushed Nickel
3 Way Shower ARM Diverter Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Push button shower arm mounted diverter
- Brass construction
- Diverts flow to showerhead or hand shower
- CUPC/IAPMO listed
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Diverter
- Height:
- 2-1/4 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889243350
- WaterSense Labeled:
- No