This product requires certification to purchase.

300 psi Pressure Gauge

PROFLO®

300 psi Pressure Gauge

  • Fast #
  • Part #PFPG300N
  • Item #4116204
  • Manufacturer Part #PFPG300N
3.5 out of 5 Customer Rating
Brand image
PROFLO®

300 psi Pressure Gauge

  • Fast #
  • Part #PFPG300N
  • Item #4116204
  • Manufacturer Part #PFPG300N
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Black corrosion resistant paint steel case with flat glass window
  • Medium that will not clog the connection port or corrode the copper alloy
  • Bourdon Tube Style
  • Internal Design Diaphragm Capsule
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B40.1
Application:
Non-potable Water, Hydraulic, Pneumatic, Pumps, Compressors, Water Systems, Regulators, Residential
Diameter:
3-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2 in
Material:
Brass
Maximum Temperature:
158
NSF Certified:
No
Pressure - High:
300
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 158 Deg F
UPC:
781889224014