3/4 in. Bronze FIP Garden Valve
3/4 in. Bronze FIP Garden Valve
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72 Pallet: 1584-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Garden valve
- End Connection: FIP
- Bronze construction
- Bent nose design
- Handwheel operation
- Max Pressure: 125 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889216774
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Garden Valve