3/4 in. NPT Rough-in Transfer Valve
3/4 in. NPT Rough-in Transfer Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in WA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in WA
Product Details
Product Details
- End Connection: NPT
- 3/4" transfer valve
- Allows shared flow functionality
- Will not function as a shut-off valve
- Cast brass valve body
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889357972
- Valve Size:
- 3/4 in
- Valve Type:
- Transfer Valve
- WaterSense Labeled:
- No