This product requires certification to purchase.

3/4 in. Plastic Pipe Clamp Insulator

PROFLO®

3/4 in. Plastic Pipe Clamp Insulator

  • Fast #
  • Part #PF34257
  • Item #760256
  • Manufacturer Part #34257
5 out of 5 Customer Rating
Brand image
PROFLO®

3/4 in. Plastic Pipe Clamp Insulator

  • Fast #
  • Part #PF34257
  • Item #760256
  • Manufacturer Part #34257
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 15000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    50  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Provides fast and easy installation and support for all types of piping
  • Permits quick pipe cooling and reduces water noise
  • Design allows piping to be flush mounted to the wall and joists
  • Can be used with hydronic heating systems
  • Copper tube size
  • Polypropylene construction
  • Impact resistant to 0° F
  • Insulates against sound
  • Eliminates contact between the pipe and framing surface
  • Max Temperature: 180° F
  • Requires Certification

Specifications

Color Finish Name:
Grey
Fits Pipe Size:
3/4 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Pipe Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
781889133958