This product requires certification to purchase.

36 in. Grab Bar in Peened Steel

PROFLO®

36 in. Grab Bar in Peened Steel

  • Fast #
  • Part #PFGB36PF2
  • Item #4578911
  • Manufacturer Part #PFGB36PF2
5 out of 5 Customer Rating
Brand image
PROFLO®

36 in. Grab Bar in Peened Steel

  • Fast #
  • Part #PFGB36PF2
  • Item #4578911
  • Manufacturer Part #PFGB36PF2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ADA compliant
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Peened Steel
Depth:
1-1/2
Diameter:
1-1/2
Gauge (metal):
18
Height:
3
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
39
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889247198
Width:
36