This product requires certification to purchase.

3/8 in. Compression x 1/2 in. FIP x 30 in. Braided Stainless Sink Flexible Water Connector

PROFLO®

PFX146 3/8 in. Compression x 1/2 in. FIP x 30 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #PFX146326
  • Item #2405310
  • Manufacturer Part #146326
3.2 out of 5 Customer Rating
Brand image
PROFLO®

PFX146 3/8 in. Compression x 1/2 in. FIP x 30 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #PFX146326
  • Item #2405310
  • Manufacturer Part #146326
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    13  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
  • Low lead brass alloy barb
  • Nickel-plated brass alloy metal nut
  • Nickel-plated brass alloy ferrule
  • Santoprene rubber washer
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.6-2009
CSA Certified:
CSA B125.6-2009
Collection:
PFX146
End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
30 in
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889110072
Water Supply Connector Type:
Sink