3/8 in. Mixing Valve
This product has been replaced by
Manufacturer Part #PFMVMS387
3/8 in. Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Check valves included
- Installs easily between the stop valves and faucet
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Brass
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889642771
- Valve Body Material:
- Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Mechanical Mixing Valve