3/8 x 12 in. Brass Nipple
3/8 x 12 in. Brass Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End Connection(s): 3/8 in NPT
- Nipple Length: 12 in (straight)
- Base Construction Material: Brass
- ASTM Specification: ASTM B-584
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Type:
- PFXCHNC12
- WaterSense Labeled:
- No