This product requires certification to purchase.

4-1/4 in. Rubber Gasket for PF140NC

PROFLO®

4-1/4 in. Rubber Gasket for PF140NC

  • Fast #
  • Part #PF140NCGPL
  • Item #4923256
  • Manufacturer Part #PF140NCGPL
4.8 out of 5 Customer Rating
Brand image
PROFLO®

4-1/4 in. Rubber Gasket for PF140NC

  • Fast #
  • Part #PF140NCGPL
  • Item #4923256
  • Manufacturer Part #PF140NCGPL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for use on fiberglass, acrylic, or metal pre-formed shower bases
  • Fiber and rubber gaskets provide a tight seal to the base
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
PF140NC
Diameter - Outside:
4-1/4 in
Fitting Type:
Gasket
Material:
Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889284339