4 in. Plastic Hanger
4 in. Plastic Hanger
-
Pick Up: 275 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Nail holes on all four sides for attachment at various angles and pipe runs
- ABS construction
- For use on SCH 40 pipe
- Max temperature: 240° F
- Color/finish: White
- Safe load: 50 lbs.
- Nails included
Specifications
- Application:
- DWV Pipe, Schedule 40 Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 4 in
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- J Hanger, Nail
- WaterSense Labeled:
- No
- Width:
- 10 in
- Work Load Limit:
- 50 lb