This product requires certification to purchase.

4 in. Acrylic Handle

PROFLO®

4 in. Acrylic Handle

  • Fast #
  • Part #PF141392PK
  • Item #1227058
  • Manufacturer Part #141392
4.2 out of 5 Customer Rating
Brand image
PROFLO®

4 in. Acrylic Handle

  • Fast #
  • Part #PF141392PK
  • Item #1227058
  • Manufacturer Part #141392
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Cold
  • Acrylic
  • Requires Certification

Documents

Characteristics & Features
Faucet Part Type
Handle
Material
Plastic
Material Type
Acrylic
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
WaterSense Labeled
No
UPC
781889192566