This product requires certification to purchase.

4 in. Trap Primer Adapter

PROFLO®

4 in. Trap Primer Adapter

  • Fast #
  • Part #PFPAAPD
  • Item #9349608
  • Manufacturer Part #PFPAAPD
3.6 out of 5 Customer Rating
Brand image
PROFLO®

4 in. Trap Primer Adapter

  • Fast #
  • Part #PFPAAPD
  • Item #9349608
  • Manufacturer Part #PFPAAPD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Material of construction: ABS or PVC
  • Cuts down on installation time
  • One piece design with pre-installed LF brass compression fitting
  • Can be rotated in 360 degree direction prior to cementing in order to accept water line from any direction
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2661, ASTM D-2665
Diameter:
1/2 in
End Connection 1:
Compression
End Connection 2:
Compression
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
ABS
Number of Connections:
2
Product Type:
Adapter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889681428