This product requires certification to purchase.

4 in. Trap Primer Adapter

PROFLO®

4 in. Trap Primer Adapter

  • Fast #
  • Part #PFPAPPD
  • Item #9349614
  • Manufacturer Part #PFPAPPD
3.3 out of 5 Customer Rating
Brand image
PROFLO®

4 in. Trap Primer Adapter

  • Fast #
  • Part #PFPAPPD
  • Item #9349614
  • Manufacturer Part #PFPAPPD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material of construction: ABS or PVC
  • Cuts down on installation time
  • One piece design with pre-installed LF brass compression fitting
  • Can be rotated in 360 degree direction prior to cementing in order to accept water line from any direction
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Number of Connections
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D-2661, ASTM D-2665
IAPMO Listed
Yes
Product Type
Adapter
UPC
781889681480