4 x 1-1/2 in. Brass Closet Flange
4 x 1-1/2 in. Brass Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 950-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Size: 4" x 4" x 1-1/2"
- 4-way offset
- For deep connection
- Includes clip
- Brass construction
Specifications
- Application:
- Residential
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 4 in x 1-1/2 in
- Flange Type:
- Closet
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UPC:
- 781889003657
- WaterSense Labeled:
- No