4 x 2 in. Cast Iron Closet Flange
This product has been replaced by
Manufacturer Part #C41420
4 x 2 in. Cast Iron Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Notched and slotted
- Cast iron construction
- Inside caulk series
- CUPC certified
- Inside Diameter: 6-1/4"
- Diameter: 7-1/4"
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Diameter:
- 7-1/4 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Flange Type:
- Closet
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Material:
- Cast Iron
- Test Cap Included:
- No
- WaterSense Labeled:
- No