This product requires certification to purchase.

1-1/2 x 6 in. Brass Threaded Extension Tube

PROFLO®

400 Series 1-1/2 x 6 in. Brass Threaded Extension Tube

  • Fast #
  • Part #PFETB401
  • Item #1885338
  • Manufacturer Part #PFETB401
3.3 out of 5 Customer Rating
Brand image
PROFLO®

400 Series 1-1/2 x 6 in. Brass Threaded Extension Tube

  • Fast #
  • Part #PFETB401
  • Item #1885338
  • Manufacturer Part #PFETB401
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 4608
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from 20 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Threaded
  • Length: 6 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Threaded
Diameter:
1-1/2 in
Gauge (metal):
20 ga
Length:
6 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889074923