1-1/2 x 1-1/2 in. Cast Brass P-Trap with Semi-cast Design in Polished Chrome
400 Series 1-1/2 x 1-1/2 in. Cast Brass P-Trap with Semi-cast Design in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 17 gauge brass P-trap
- Connections: 1-1/2 in. x 1-1/2 in. slip joint tubular
- High box flange included
- Rough-in measurement: 11-7/8 in
- Overall height: 4-7/8 in
- CUPC approved
- This PROFLO product carries a 1-year limited warranty
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Flange Type:
- Box
- Gauge (metal):
- 17
- Height:
- 4-7/8
- IAPMO Listed:
- Yes
- Length:
- 11-7/8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2
- UPC:
- 781889135037