This product requires certification to purchase.

1-1/2 x 12 in. Brass Threaded Extension Tube

PROFLO®

400 Series 1-1/2 x 12 in. Brass Threaded Extension Tube

  • Fast #
  • Part #PFETB409
  • Item #1885352
  • Manufacturer Part #PFETB409
5 out of 5 Customer Rating
Brand image
PROFLO®

400 Series 1-1/2 x 12 in. Brass Threaded Extension Tube

  • Fast #
  • Part #PFETB409
  • Item #1885352
  • Manufacturer Part #PFETB409
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 2472
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed from 17 gauge brass
  • Fitting Size(s): 1-1/2 in
  • End Connection Type: Threaded
  • Length: 12 in
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Threaded
Diameter:
1-1/2
Gauge (metal):
17
Length:
12
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889075104