1-1/4 x 6 in. Brass Threaded Extension Tube
400 Series 1-1/4 x 6 in. Brass Threaded Extension Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 6960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from 17 gauge brass
- Fitting Size(s): 1-1/4 in
- End Connection Type: Threaded
- Length: 6 in
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Threaded
- Diameter:
- 1-1/4
- Gauge (metal):
- 17
- Length:
- 6
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889075074