430 Stainless Steel Round Strainer in Oil Rubbed Bronze
430 Stainless Steel Round Strainer in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 6960-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- O.D. 4-1/4" round shower strainer for floor drain
- Center to center screw holes measure 2-5/8"
- SS 430
- Fits the following PROFLO drains: PFA600 and PFP600
- For plastic oddities style drains
Specifications
- ASME:
- ASME A112.18.2 2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 430
- Strainer Size:
- 4-1/4
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 781889372067