This product requires certification to purchase.

5/8 in. OD Tube Plastic Compression Sleeve

PROFLO®

5/8 in. OD Tube Plastic Compression Sleeve

  • Fast #
  • Part #PFPCSEN
  • Item #4928650
  • Manufacturer Part #B60PT10
4.1 out of 5 Customer Rating
Brand image
PROFLO®

5/8 in. OD Tube Plastic Compression Sleeve

  • Fast #
  • Part #PFPCSEN
  • Item #4928650
  • Manufacturer Part #B60PT10
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    20  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Use with PEX, vinyl and polyethylene tubing
  • Tube should be square and free from burrs
  • Not intended for use with steel, copper, aluminum tubing or with gas of any kind
  • Max Temperature: 250°F
  • Color/Finish: White
  • NSF 372
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Clean Bagged:
Yes
Color Finish Name:
White
Fits Pipe Size:
5/8 in
Fitting Type:
Compression Sleeve
Material:
Plastic
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
UPC:
781889284438