5/8 x 3/4 in. Barbed x FHT Brass Hose Adapter
5/8 x 3/4 in. Barbed x FHT Brass Hose Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Female hose thread connections require a rubber washer, not included
- Hose clamp required for installation, not included
- Machined, 1-piece body
- For use with plastic or rubber tubing
- Brass construction
- Max Temperature: 100°F
- Max Pressure: 75 psi
- ANSI B1.20.1;ANSI 372
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 372
- Application:
- Commercial, Residential
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- FGHT
- End Connections:
- Barbed x FGHT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov