5-3/4 in. IPS PVC Drain Top in Nickel
5-3/4 in. IPS PVC Drain Top in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 252-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Constructed from plastic (ABS) and brass
- Overall Length: 6 in
- Overall Width: 6 in
- Plastic body
- End Connection Size: 3-1/2 in
- Connection Type: IPS
- Barrel length allows for 1-3/4" height adjustment
Specifications
- ASME:
- ASME A112.21.1M
- Barrel Thread:
- 3-1/2 in IPS
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 5-3/4
- Drain Component Type:
- Drain Base
- Drain Type:
- General Purpose Drain
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Trim Ring:
- Yes
- UL Listed:
- No