This product requires certification to purchase.

5 ft. Curved Shower Rod in Brushed Nickel

This product has been replaced by

PROFLO® Brushed Nickel 5 ft. Wall Mount Curved Shower Rod
PROFLO® 60 in. Wall Mount Curved Shower Rod in Brushed Nickel
Manufacturer Part #PFCSR5BN
PROFLO®

5 ft. Curved Shower Rod in Brushed Nickel

  • Fast #
  • Part #PFCSRH60BN
  • Item #4289395
  • Manufacturer Part #PFCSRH60BN
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

PROFLO® Brushed Nickel 5 ft. Wall Mount Curved Shower Rod
PROFLO® 60 in. Wall Mount Curved Shower Rod in Brushed Nickel
Manufacturer Part #PFCSR5BN
PROFLO®

5 ft. Curved Shower Rod in Brushed Nickel

  • Fast #
  • Part #PFCSRH60BN
  • Item #4289395
  • Manufacturer Part #PFCSRH60BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of 22 gauge 445 stainless steel
  • Fits all standard shower curtains
  • Heavy duty flange kit includes installation hardware
  • Adds 9" of additional elbow room
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A112.18.1M
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
Gauge (metal):
22 ga
Height:
3 in
IAPMO Listed:
No
Length:
5 ft
Material:
Stainless Steel
Product Type:
Shower Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Curved
UPC:
781889232866