This product requires certification to purchase.

5 in. Black Rubber Test Cap

PROFLO®

5 in. Black Rubber Test Cap

  • Fast #
  • Part #PFETCS
  • Item #3334613
  • Manufacturer Part #ETCS
5 out of 5 Customer Rating
Brand image
PROFLO®

5 in. Black Rubber Test Cap

  • Fast #
  • Part #PFETCS
  • Item #3334613
  • Manufacturer Part #ETCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 32 Pallet: 2688
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Heavy duty rubber cap with stainless steel clamp
  • Must install with torque wrench not exceeding 60 in-lbs
  • Requires Certification
Dimensions & Measurements
End Connection 1
Clamp
Fits Pipe Size
5 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Test Cap
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
781889141205