6 in. Push On Cast Iron Cleanout
6 in. Push On Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 289-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Construction Material: Cast Iron / Metal
- Fits Pipe Size(s): 6 in
- Outlet Type (Connection): Push On
- Drain Base Height: 2-3/4 in
- Drain Base Width: 6 in
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Material:
- Brass
- Cover Shape:
- Round
- Drain Base Height:
- 2-3/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 6 in
- Height:
- 2-3/4 in
- Length:
- 6 in
- Material:
- Cast Iron
- Outlet Type:
- Push On
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 781889024089