6 in. Shower Arm Riser and Flange in Oil Rubbed Bronze
6 in. Shower Arm Riser and Flange in Oil Rubbed Bronze
Product Details
Product Details
- Length: 8"
- End Connection: 1/2" NPT
- Riser Arm: 6"
- Fits all showerheads
- Includes 1/2" IPS sure grip flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889317037
- WaterSense Labeled:
- No