6 in. Brass Grate
6 in. Brass Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed from brass
- Overall Length: 6 in
- Overall Width: 6 in
- Includes screws
Specifications
- ASME:
- ASME A112.18.2-2015
- Diameter:
- 6 in
- Drain Component Type:
- Grate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No